- 5.38 in Outer Diameter
features
- Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
includes
- (2) Disc Packs, (2) Disc Pack Fastener Sets
| Included | (2) Disc Packs, (2) Disc Pack Fastener Sets |
| Inch/Metric | Inch |
| Component Type | Center Assembly |
| O.D. | 5.38 in |
| Shaft Separation | 0.12 |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Lubrication | No |
| Weight | 10.415 LB |
| EAN or UPC | 662384155976 |

