Kop Flex, Inc.
153KD11SS FB
Carbon Steel 153 Size KD11 Style 4.12 in Finished Bore Disc Coupling
Item #110415626
- 6.81 in Outer Diameter
- 4.12 in Overall Length
- 2.12 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance.
- HT (High Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Size | 153 |
| Speed [Max] | 12500 rpm |
| HP | 21.6 @ 100 RPM |
| No. of Discs | 2 |
| O.D. | 6.81 in |
| Total WR2 | 90 lb-in2 |
| Length Through Bore Standard Hub | 2 in |
| Lubricated | No |
| Torque [Max] | 2267 ft-lb |
| Bore Size [Max] | 2.12 in |
| Hub Material | Carbon Steel |
| Torque Rating | 13600 in-lb |
| Coupling Type | Disc |
| Axial Capacity | +/-0.14 |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Total Length | 4.12 in |
| Bore Type | Finished |
| Configuration | 2 Standard Hubs |
| Weight | 21.84 LB |
| EAN or UPC | 662384155334 |
