- 2.25 in Bore Diameter
- 5.5 in Outer Diameter
- 6.44 in Overall Length
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Axial Capacity | +/-0.075 |
| Lubricated | No |
| Torque [Max] | 1313 ft-lb |
| Torque Rating | 7880 in-lb |
| Total Length | 6.44 in |
| Total WR2 | 83.9 lb-in2 |
| Inch/Metric | Inch |
| Hub Dia. | 3 in |
| Bore Type | Rough |
| Bore Size [Max] | 2.25 in |
| Disc Shape | Scalloped |
| Coupling Type | Close |
| Shaft Separation | 1.19 |
| O.D. | 5.5 in |
| Style | KD1 |
| Hub Material | Carbon Steel |
| HP | 12.5 @ 100 RPM |
| Coupling Size | 153 |
| Length Through Bore Standard Hub | 2.62 in |
| Speed [Max] | 4500 rpm |
| Speed Balanced [Max] | 7500 rpm |
| Bore Size [Min] | 0.5 in |
| Configuration | 2 Standard Hubs |
| Weight | 26.015 LB |
| EAN or UPC | 662384090277 |

