Kop Flex, Inc.
153KD21LHUB
Carbon Steel Size 153 KD21 Style Rough Bore 2.44 in Long Hub Disc Coupling Hub
Item #101073728
- 2.5 in Bore Diameter
- 2.44 in Overall Length
- 153 Coupling Size
- Long Hub
features
- Long Hub component of Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 0.75 in |
| Coupling Size | 153 |
| Bore Size [Max] | 2.5 in |
| Overall Length | 2.44 in |
| Bore Range [Max] | 2.5 in |
| Style | KD21 |
| Bore Range [Min] | 0.75 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.44 in |
| Component Type | Long Hub |
| Bore Type | Rough |
| Hub Material | Carbon Steel |
| Weight | 8.325 LB |
| EAN or UPC | 662384155891 |
