Kop Flex, Inc.
153KD21SS500FB
Carbon Steel 153 Size KD21 Style 8.88 in Finished Bore Disc Coupling
Item #101438200
- 8.88 in Overall Length
- 2.5 in Bore Diameter
features
- Spacer coupling with economical 3-component design.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Bore Type | Finished |
| Configuration | 2 Standard Hubs |
| No. of Discs | 2 |
| Coupling Size | 153 |
| Axial Capacity | +/-0.14 |
| Length Through Bore Standard Hub | 1.94 in |
| HP | 21.6 @ 100 RPM |
| Coupling Type | Disc |
| Torque Rating | 13600 in-lb |
| Stock C Dimension | 5 |
| Torque [Max] | 2267 ft-lb |
| Total Length | 8.88 in |
| Lubricated | No |
| Total WR2 | 67 lb-in2 |
| Bore Size [Min] | 0.75 in |
| Bore Size [Max] | 2.5 in |
| Compatible Bore Size [Min] | 0.75 in |
| Inch/Metric | Inch |
| Speed [Max] | 14800 rpm |
| Hub Material | Carbon Steel |
| Weight | 22.0 LB |
| EAN or UPC | 662384153255 |
