Kop Flex, Inc.
153KD2LL500FB
Carbon Steel 153 Size KD2 Style 11.24 in Finished Bore Disc Coupling
Item #102735463
- 11.24 in Overall Length
- 2.88 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Hub Material | Carbon Steel |
| Compatible Bore Size [Min] | 0.75 in |
| No. of Discs | 2 |
| Compatible Bore Size [Max] | 2.88 in |
| Total Length | 11.24 in |
| Length Through Bore (Long Hub) | 3.12 in |
| Lubricated | No |
| Configuration | 2 Long Hubs |
| Bore Type | Finished |
| Bore Size [Max] | 2.88 in |
| HP | 12.5 @ 100 RPM |
| Axial Capacity | +/-0.075 |
| Stock C Dimension | 5 |
| Bore C [Max] | 3.88 |
| Total WR2 | 93.1 lb-in2 |
| Coupling Size | 153 |
| Torque Rating | 7880 in-lb |
| Speed [Max] | 14200 rpm |
| Bore Size [Min] | 0.75 in |
| Inch/Metric | Inch |
| Torque [Max] | 1313 ft-lb |
| Coupling Type | Disc |
| Weight | 32.6 LB |
| EAN or UPC | 662384152241 |
