- 2.88 in Bore Diameter
- 5.69 in Outer Diameter
- 9 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Shaft Separation | 5 |
| Style | KD2 |
| Coupling Size | 153 |
| Torque [Max] | 1313 ft-lb |
| Bore Size [Max] | 2.88 in |
| Lubricated | No |
| Bore Size [Min] | 0.75 in |
| Length Through Bore Standard Hub | 2 in |
| Bore Type | Rough |
| Coupling Type | Spacer |
| Configuration | 2 Standard Hubs |
| Total WR2 | 93.1 lb-in2 |
| Speed [Max] | 14200 rpm |
| Inch/Metric | Inch |
| Torque Rating | 7880 in-lb |
| Total Length | 9 in |
| HP | 12.5 @ 100 RPM |
| Bore C [Max] | 3.88 |
| Hub Dia. | 4.12 in |
| Axial Capacity | +/-0.075 |
| Hub Material | Carbon Steel |
| O.D. | 5.69 in |
| Stock C Dimension | 5 |
| Disc Shape | Scalloped |
| Weight | 30.915 LB |
| EAN or UPC | 662384150469 |

