Kop Flex, Inc.
153KD4LL FB
Carbon Steel 153 Size KD4 Style 5.27 in Finished Bore Disc Coupling
Item #110415643
- 5.38 in Outer Diameter
- 5.27 in Overall Length
- 2.5 in Bore Diameter
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| No. of Discs | 1 |
| O.D. | 5.38 in |
| Bore Size [Max] | 2.5 in |
| Total Length | 5.27 in |
| Compatible Bore Size [Max] | 2.5 in |
| Coupling Type | Disc |
| Length Through Bore Standard Hub | 1.94 in |
| Compatible Bore Size [Min] | 0.75 in |
| Bore Type | Finished |
| Lubricated | No |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| Torque [Max] | 2267 ft-lb |
| Total WR2 | 38.5 lb-in2 |
| Torque Rating | 13600 in-lb |
| Speed [Max] | 14800 rpm |
| Length Through Bore (Long Hub) | 2.44 in |
| Configuration | 2 Long Hubs |
| HP | 21.6 @ 100 RPM |
| Axial Capacity | +/-0.07 |
| Hub Material | Carbon Steel |
| Weight | 18.65 LB |
| EAN or UPC | 662384013511 |
