- 2.5 in Bore Diameter
- 5.38 in Outer Diameter
- 4.27 in Overall Length
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| Torque Rating | 13600 in-lb |
| Bore Type | Rough |
| Length Through Bore Standard Hub | 1.94 in |
| Style | KD4 |
| Speed [Max] | 14800 rpm |
| Bore Size [Min] | 0.75 in |
| Disc Shape | Scalloped |
| Shaft Separation | 0.39 |
| HP | 21.6 @ 100 RPM |
| Torque [Max] | 2267 ft-lb |
| Lubricated | No |
| Bore Size [Max] | 2.5 in |
| Total Length | 4.27 in |
| Coupling Type | Single Flex |
| Hub Dia. | 3.54 in |
| Axial Capacity | +/-0.07 |
| Hub Material | Carbon Steel |
| Configuration | 2 Standard Hubs |
| Total WR2 | 38.5 lb-in2 |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| O.D. | 5.38 in |
| Weight | 16.04 LB |
| EAN or UPC | 662384154740 |

