- 15 Coupling Size
- UB Style
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Model | Max-C |
| Coupling Size | 15 |
| Inch/Metric | Inch |
| Style | UB |
| Component Type | Bolt Set |
| Material | Urethane |
| Weight | 0.395 LB |
| EAN or UPC | 662384638363 |

