- 15 Coupling Size
- UB Series
| Model | Max-C |
| Inch/Metric | Inch |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 15 |
| Coupling Type | Elastomeric |
| Weight | 1.145 LB |
| EAN or UPC | 662384100006 |
| Model | Max-C |
| Inch/Metric | Inch |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 15 |
| Coupling Type | Elastomeric |
| Weight | 1.145 LB |
| EAN or UPC | 662384100006 |