- 15 Coupling Size
- UB Series
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 15 |
| Coupling Type | Elastomeric |
| Component Type | End Ring Fastener Set |
| Weight | 0.085 LB |
| EAN or UPC | 662384082586 |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 15 |
| Coupling Type | Elastomeric |
| Component Type | End Ring Fastener Set |
| Weight | 0.085 LB |
| EAN or UPC | 662384082586 |