- 15 Coupling Size
| Coupling Size | 15 |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Component Type | End Ring |
| Weight | 0.938 LB |
| EAN or UPC | 662384734232 |
| Coupling Size | 15 |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Component Type | End Ring |
| Weight | 0.938 LB |
| EAN or UPC | 662384734232 |