- 15 Coupling Size
- 6.62 in Outer Diameter
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Bore Flex Hub [Max] | 1.75 in |
| Stock Rough Bore | 1.75 in |
| Model | Max-C |
| Coupling Size | 15 |
| Bore Rigid Hub [Max] | 2.62 in |
| O.D. | 6.62 in |
| Component Type | Flex Half Finish Bored |
| Bore Type | Finished |
| Weight | 13.126 LB |
| EAN or UPC | 662384101430 |

