- Style Max-C (UB)
- Size 1.5
- Finished Bore
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Coupling Type | Elastomeric |
| Bore Rigid Hub [Max] | 2.62 in |
| Sleeve O.D. | 6.62 in |
| Speed [Max] | 4600 rpm |
| Bore Size [Max] | 1.75 in |
| HP Rating Continuous | 7 @ 100 RPM |
| Torque Rating | 4400 in-lb |
| Speed Balanced [Max] | 6900 rpm |
| HP Rating Peak | 14 @ 100 RPM |
| Lubricated | No |
| Bore Flex Hub [Max] | 1.75 in |
| C Flex Stock Rough Bore [Max] | 0.75 in |
| Bore Type | Finished |
| Configuration | Flex Rigid |
| Coupling Size | 1.5 |
| Inch/Metric | Inch |
| Weight | 27.126 LB |
| EAN or UPC | 662384101256 |

