Kop Flex, Inc.
15UB SLEEVE
Carbon Steel Size 15 UB Series Elastomeric Coupling Sleeve
Item #103707901
- 15 Coupling Size
- Carbon Steel Material
- 5 in Outer Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Coupling Size | 15 |
| Inch/Metric | Inch |
| Component Type | Sleeve |
| Coupling Type | Elastomeric |
| Style | UB |
| Model | Max-C |
| O.D. | 5 in |
| Material | Carbon Steel |
| Weight | 6.345 LB |
| EAN or UPC | 662384727807 |
