- 2 Bore Diameter
- 4 in Outer Diameter
applications
- Can be used to directly connect any two shaft ends from 1/2" to over 4" in diameter on centrifugal pumps, small compressors, blowers, conveyor drives, fan drives, and all other similiar medium-duty, moderate-speed applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
- Rigid Hub
| Included | Rigid Hub |
| Bore Dia. [Max] | 2 in |
| Bolt Type | Shrouded |
| O.D. | 4 in |
| Coupling Type | Gear |
| Flange Type | Shrouded Bolt |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in, 31.75 mm |
| Coupling Size | 1 |
| HP @ RPM | 10.5 hp @ 100 rpm |
| Torque Rating | 6600 in lb |
| Model | Model B |
| RPM [Max] | 14500 rpm |
| Component Type | Rigid Hub |
| Size Code | 1 |
| Material | Carbon Steel |
| Bore Size [Max] | 2 |
| Hub Dia. | 2 23/32 in |
| Bore with Standard Key For Rigid Hub [Max] | 2 |
| Lubricated | Yes |
| Weight | 3.06 LB |
| EAN or UPC | 662384947052 |

