- 2.25 Bore Diameter
- 4.563 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Bolt Type | Exposed |
| Model | Series H |
| Sleeve O.D. | 4.563 in |
| Flange Type | Exposed Bolt |
| O.D. | 4.563 in |
| Speed [Max] | 14500 rpm |
| Bore with Standard Key For Rigid Hub [Max] | 2.25 |
| Coupling Size | 1 |
| Configuration | Flex-Rigid |
| Bore Dia. [Max] | 2 1/4 in |
| Bore Size [Max] | 2.25 |
| Length Through Bore | 1.563 in, 39.688 mm |
| Torque Rating | 7500 in-lb |
| Material | Carbon Steel |
| Bore Type | Rough |
| Lubricated | Yes |
| Hub Dia. | 3 in |
| Tooth Profile | Crowned |
| Inch/Metric | Inch |
| Size Code | 1 |
| Component Type | Rigid Hub |
| Coupling Type | Gear |
| Weight | 4.7 LB |
| EAN or UPC | 662384110050 |

