Kop Flex, Inc.
1EB/SB GASKET
Paper 4.563 in OD Exposed/Shrouded Bolt Size 1 Gear Coupling Gasket
Item #100816151
- 1 Coupling Size
- 4.563 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Material | Paper |
| Coupling Type | Gear |
| Component Type | Gasket |
| Model | Fasts and Series H |
| Includes | Gasket |
| Inch/Metric | Inch |
| O.D. | 4.563 in |
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Coupling Size | 1 |
| Weight | 0.005 LB |
| EAN or UPC | 662384298475 |
