- 4.563 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Sleeve Material | Steel |
| Coupling Type | Gear |
| Bolt Circle Dia. | 3 3/4 in |
| Component Type | Standard Sleeve |
| O.D. | 4.563 in |
| HP @ RPM | 12 hp @ 100 rpm |
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| Bolt Circle | 3.75 |
| RPM [Max] | 14500 rpm |
| Torque Rating | 7500 in-lb |
| Seal Type | O-Ring |
| Size of Bolts | 1/4 x 1 1/2 |
| Flange Type | Exposed Bolt |
| Bolt Type | Exposed |
| Lubricated | Yes |
| Coupling Size | 1 |
| Bolt Holes | 6 |
| Tooth Profile | Crowned |
| Type | Standard Sleeve |
| Sleeve Length | 1.531 in |
| Configuration | Gear Sleeve |
| Speed [Max] | 14500 rpm |
| Model | Series H |
| Weight | 2.08 LB |
| EAN or UPC | 662384401110 |

