- 1.625 Bore Diameter
- 4.563 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Hub Dia. | 2.375 in |
| O.D. | 4.563 in |
| Bore Dia. [Min] | 1/2 in |
| Component Type | Flex Hub |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 1 |
| Lubricated | Yes |
| Coupling Type | Gear |
| Material | Carbon Steel |
| Input Bore Range | 1/2" to 1 5/8" |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.625 |
| Length Through Bore | 1.688 in, 42.863 mm |
| Configuration | Full Flex |
| Bore Type | Rough |
| Speed [Max] | 14500 rpm |
| Torque Rating [Max] | 7500 in lb |
| Tooth Profile | Crowned |
| HP @ RPM | 12 hp @ 100 rpm |
| Torque Rating | 7500 in-lb |
| RPM [Max] | 14500 rpm |
| Model | Series H |
| Sleeve O.D. | 4.563 in |
| Bore with Standard Key [Max] | 1.625 |
| Weight | 2.24 LB |
| EAN or UPC | 662384401097 |

