- 1 Coupling Size
- 4.563 in Outer Diameter
includes
- End Float Plate
| Bolt Type | Exposed/Shrouded |
| Coupling Size | 1 |
| Model | Series H |
| Includes | End Float Plate |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Material | Phenolic Disc |
| Lubricated | Yes |
| O.D. | 4.563 in |
| Component Type | Limited End Float Disc |
| Weight | 1.0 LB |
| EAN or UPC | 662384348538 |

