Kop Flex, Inc.
1H SB FF
Medium Carbon Steel H Style Size 1 Shrouded Rough Bore Gear Coupling
Item #102150618
- 1.625 in Bore Diameter
- 4.563 in Outer Diameter
- 3.063 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Tooth Profile | Straight Faced, Involute Stub |
| Compatible Bore Size [Min] | 0.531 in |
| Configuration | Full Flex |
| O.D. | 4.563 in |
| Bolt Type | Shrouded |
| Bolt Circle | 3.75 in |
| Length Through Bore | 1.688 in |
| Speed [Max] | 14500 rpm |
| Coupling Type | Gear |
| Lubricated | Yes |
| Bore Size [Max] | 1.625 in |
| Torque [Max] | 15000 |
| Sleeve Type | Flanged |
| Torque Rating | 7500 in-lb |
| Overall Length | 3.063 in |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Material | Medium Carbon Steel |
| HP | 12 hp @ 100 RPM |
| Fastener Quantity | 6 |
| Coupling Size | 1 |
| Fastener Size & Length | 1/4 x 7/8 |
| Weight | 8.538 LB |
| EAN or UPC | 662384140125 |
