All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fastener Set (with Gasket)
Size of Bolts
1/4
Inch/Metric
Inch
Included
Fastener Set (with Gasket)
Bolt Holes
6
Component Type
Fastener Set (with Gasket)
Coupling Size
1
O.D.
4.563 in
Bolt Type
Shrouded
Type
Fastener Set
Lubricated
Yes
Includes
Fastener Set (with Gasket)
Seal Type
O-Ring
Flange Type
Shrouded Bolt
Material
Alloy Steel/Paper
Model
Waldron
Coupling Type
Gear
Weight
0.178 LB
EAN or UPC
662384821413
We're here for you
with Service Centers across the country - We have your back