- 2.25 Bore Diameter
- 4.563 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Flange Type | Shrouded Bolt |
| Model | Series H |
| Length Through Bore | 1.563 in, 39.688 mm |
| Coupling Type | Gear |
| Component Type | Rigid Hub |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Speed [Max] | 14500 rpm |
| Hub Dia. | 3 in |
| Bolt Type | Shrouded |
| Sleeve O.D. | 4.563 in |
| Bore Size [Max] | 2.25 |
| Bore with Standard Key For Rigid Hub [Max] | 2.25 |
| Material | Carbon Steel |
| Coupling Size | 1 |
| Torque Rating | 7500 in-lb |
| Bore Dia. [Max] | 2 1/4 in |
| Tooth Profile | Crowned |
| Size Code | 1 |
| Configuration | Flex-Rigid |
| Lubricated | Yes |
| O.D. | 4.563 in |
| Weight | 4.54 LB |
| EAN or UPC | 662384110173 |

