Kop Flex, Inc.
1W SB RHUBTLX1215
Carbon Steel 4.563 in Shrouded Bolt Rigid Gear Coupling Hub
Item #101074242
- 1.25 Bore Diameter
- 4.563 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Material | Carbon Steel |
| Size Code | 1 |
| Speed [Max] | 6900 rpm |
| Coupling Type | Gear |
| Tooth Profile | Crowned |
| Model | Waldron |
| Bore Type | Taper Lock |
| Length Through Bore | 1.59 in, 38.1 mm |
| Hub Dia. | 3 in |
| Torque Rating | 6300 in-lb |
| O.D. | 4.563 in |
| Bore Size [Max] | 1.25 |
| Component Type | Rigid Hub |
| Sleeve O.D. | 4.563 in |
| Bolt Type | Shrouded |
| Configuration | Gear |
| Lubricated | Yes |
| Coupling Size | 1 |
| Inch/Metric | Inch |
| Weight | 3.34 LB |
| EAN or UPC | 662384503463 |
