Kop Flex, Inc.
1W SEAL
Rubber Waldron Series 1 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074212
- 1 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal
| Coupling Type | Gear |
| Includes | Seal |
| Inch/Metric | Inch |
| Included | Seal |
| Model | Waldron |
| Material | Rubber |
| Bolt Type | Exposed/Shrouded |
| Lubricated | Yes |
| Component Type | Seal |
| Coupling Size | 1 |
| Weight | 0.02 LB |
| EAN or UPC | 662384492286 |
