Kop Flex, Inc.
1W SK
Alloy Steel Waldron Series 1 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074224
- 1 Coupling Size
- 4.563 in Outer Diameter
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Model | Waldron |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Type | Gear |
| O.D. | 4.563 in |
| Includes | Seal Kit |
| Coupling Size | 1 |
| Included | Seal Kit |
| Component Type | Seal Kit |
| Material | Alloy Steel |
| Weight | 0.04 LB |
| EAN or UPC | 662384516005 |
