- 1 Coupling Size
- 4.563 in Outer Diameter
includes
- Stop Plate
| Coupling Size | 1 |
| Model | Waldron |
| O.D. | 4.563 in |
| Inch/Metric | Inch |
| Includes | Stop Plate |
| Component Type | Stop Plate |
| Lubricated | Yes |
| Coupling Type | Gear |
| Material | Alloy Steel |
| Total Slide | 0.313 |
| Bolt Type | Exposed/Shrouded |
| Weight | 0.32 LB |
| EAN or UPC | 662384486278 |

