- 1 Coupling Size
- 4.563 in Outer Diameter
includes
- Vertical Plate
| Inch/Metric | Inch |
| Component Type | Vertical Plate |
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| O.D. | 4.563 in |
| Includes | Vertical Plate |
| Coupling Size | 1 |
| Lubricated | Yes |
| Material | Alloy Steel |
| Model | Waldron |
| Weight | 0.36 LB |
| EAN or UPC | 662384100334 |

