Kop Flex, Inc.
2 1/2 EB FS PLUS
Series H Plus Exposed Bolt Gear Coupling Fastener Set
Item #120125389
- 2.5 Coupling Size
- Grade 8 Material
| Bolt Type | Exposed |
| Series | H Plus |
| Fastener Quantity | 6 |
| Included | Bolt, Nut And Gasket |
| Coupling Size | 2.5 |
| Material | Grade 8 |
| Component Type | Fastener |
| Weight | 1.95 LB |
| EAN or UPC | 662384009873 |
