- 2.5 Coupling Size
- 7.13 in Bolt Circle Diameter
- Flanged Sleeve
| Coupling Size | 2.5 |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Coupling Type | Full Flex |
| Sleeve Type | Flanged |
| O.D. | 8.38 in |
| Bolt Circle Dia. | 7.13 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384006148 |

