Kop Flex, Inc.
2 1/2 HG EB SSLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120026601
- Flanged Sleeve
- 2.5 Coupling Size
- Medium Carbon Steel Material
| Inch/Metric | Inch |
| Outside Diameter | 8.38 in |
| Configuration | Flex |
| RPM | 3300 rpm |
| Series | H Plus |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Lubrication | Yes |
| Material | Medium Carbon Steel |
| Coupling Size | 2.5 |
| Coupling Type | Full Flex |
| Bolt Type | Exposed |
| Sleeve Type | Flanged |
| Included | Flex Slide Sleeve |
| Weight | 10.7 LB |
| EAN or UPC | 662384008685 |
