Kop Flex, Inc.
2 1/2 HG FHUB FB
Series H Plus Finished Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026663
- 2 1/2 Coupling Size
- 3.03 in Length Through Bore
| O.D. | 5.14 in |
| Series | H Plus |
| Bore Size [Max] | 3.63 in |
| Configuration | Flex |
| Bolt Type | Exposed |
| RPM | 5000 rpm |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Included | Flex Hub |
| Length Through Bore | 3.03 in, 76.96 mm |
| Component Type | Flex |
| Coupling Size | 2.5 |
| Inch/Metric | Inch |
| Hub Dia. | 5.14 in |
| Sleeve Type | Flanged |
| Bore Type | Finished |
| Material | Medium Carbon Steel |
| Weight | 16.516 LB |
| EAN or UPC | 662384007978 |
