- 2 1/2 Coupling Size
- 3.03 in Length Through Bore
| Included | Mill Motor Hub |
| Coupling Size | 2.5 |
| Coupling Type | Flex Hub |
| Length Through Bore | 3.03 in, 76.96 mm |
| Component Type | Flex |
| Series | H Plus |
| O.D. | 5.14 in |
| Hub Dia. | 5.14 in |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Material | Medium Carbon Steel |
| Sleeve Type | Flanged |
| RPM | 5000 rpm |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Configuration | Flex |
| Bore Size [Max] | 3.63 in |
| Bore Type | Finished |
| Weight | 0.0 LB |
| EAN or UPC | 662384041644 |

