Kop Flex, Inc.
2 1/2 HG SB FF
Series H Plus Rough Stock Bore Shrouded Bolt Gear Coupling
Item #120026670
- Rough Stock Bore
- 2 1/2 Coupling Size
- 3.63 in Maximum Bore Size
| Bolt Type | Shrouded |
| Series | H Plus |
| Bolt Circle Dia. | 7 in |
| Torque [Max] | 14947.89 Nm, 132300 in-lb |
| Overall Length | 6.25 in, 158.75 mm |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Fastener Quantity | 10 |
| Fastener Size | 1/2x1.3125 |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Configuration | Full Flex |
| Compatible Bore Size [Min] | 1.25 in, 31.75 mm |
| Sleeve Type | Flanged |
| Bore Size [Max] | 3.63 in, 92.08 mm |
| Hub Dia. | 5.14 in |
| O.D. | 8.38 in, 212.85 mm |
| Coupling Size | 2.5 |
| Length Through Bore | 3.03 in, 76.96 mm |
| Bore Type | Rough Stock Bore |
| Tooth Profile | Crown Faced, Involute Tooth |
| HP | 104.96 @ 100 rpm |
| Compatible Bore Size - Flex Hub [Min] | 1.25 in |
| RPM | 5000 rpm |
| Distance Between Shaft Ends | 4.7752 mm |
| Included | Hub, Sleeve And Fasteners |
| Weight | 74.0 LB |
| EAN or UPC | 662384007374 |
