Kop Flex, Inc.
2 1/2 HG SB FHWF FB
Series H Plus Finished Bore Shrouded Bolt Gear Coupling Half
Item #120026673
- 2 1/2 Coupling Size
- 3.03 in Length Through Bore
| Compatible Bore Size [Min] | 1.25 in, 31.75 mm |
| Bolt Type | Shrouded |
| Hub Dia. | 5.14 in |
| Compatible Bore Size - Flex Hub [Min] | 1.25 in |
| HP | 104.96 @ 100 rpm |
| Inch/Metric | Inch |
| Sleeve Type | Flanged |
| Coupling Size | 2.5 |
| Length Through Bore | 3.03 in |
| Bore Type | Finished |
| Series | H Plus |
| Tooth Profile | Crown Faced, Involute Tooth |
| Torque [Max] | 14947.89 Nm, 132300 in-lb |
| Material | Medium Carbon Steel |
| Bolt Circle Dia. | 7 in |
| RPM | 5000 rpm |
| Included | Hub, Sleeve And Fasteners |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Bore Size [Max] | 3.63 in, 92.08 mm |
| Fastener Size | 1/2x1.3125 |
| O.D. | 8.38 in, 212.85 mm |
| Overall Length | 3.13 in |
| Configuration | Flex Half |
| Fastener Quantity | 10 |
| Weight | 0.0 LB |
| EAN or UPC | 662384009279 |
