Kop Flex, Inc.
2 1/2 SB RHUB PLUS
Series H Plus Rough Stock Bore Shrouded Bolt Rigid Hub Gear Coupling
Item #120026534
- Rough Stock Bore
- 2 1/2 Coupling Size
- 4.38 in Maximum Bore Size
| Hub Dia. | 6.1 in |
| Configuration | Rigid |
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| Inch/Metric | Inch |
| Bore Size [Max] | 4.38 in |
| Coupling Size | 2.5 |
| Component Type | Rigid |
| Length Through Bore | 2.9 in, 73.66 mm |
| Series | H Plus |
| O.D. | 8.38 in |
| Bore Type | Rough Stock Bore |
| Sleeve Type | Flanged |
| Material | Medium Carbon Steel |
| Bolt Type | Shrouded |
| RPM | 5000 rpm |
| Included | Rigid Hub |
| Coupling Type | Rigid Hub |
| Weight | 2.0 LB |
| EAN or UPC | 662384006308 |
