There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Can be used to directly connect any two shaft ends from 1/2" to over 4" in diameter on centrifugal pumps, small compressors, blowers, conveyor drives, fan drives, and all other similiar medium-duty, moderate-speed applications
When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
RPM [Max]
7900 rpm
Bore Dia. [Max]
3 1/4 in
Hub Dia.
4.75 in
Coupling Type
Gear
Size Code
2.5
Bore with Standard Key For Rigid Hub [Max]
3.25
Coupling Size
2.5
Torque Rating
39000 in-lb
Bore Type
Rough
Tooth Profile
Straight
Lubricated
Yes
Component Type
Rigid Hub
Length Through Bore
2.563 in, 65.088 mm
Sleeve O.D.
7 in
Speed [Max]
7900 rpm
Inch/Metric
Inch
O.D.
7 in
Configuration
Flex-Rigid
Bore Size [Max]
3.25
Model
Model B
HP @ RPM
62 hp @ 100 rpm
Bolt Type
Exposed
Material
Carbon Steel
Flange Type
Exposed Bolt
Weight
15.24 LB
EAN or UPC
662384947144
We're here for you
with Service Centers across the country - We have your back