Kop Flex, Inc.
2 1/2B MMHUB
Carbon Steel Model B Style Size 2.5 Mill Motor Gear Coupling Hub
Item #101074068
- 2.75 Bore Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Coupling Type | Gear |
| Bore Size [Max] | 2.75 |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Material | Carbon Steel |
| Coupling Size | 2.5 |
| Configuration | Gear |
| Length Through Bore | 2.563 in |
| Component Type | Mill Motor Hub |
| Tooth Profile | Straight |
| Size Code | 2.5 |
| Hub Dia. | 3.688 in |
| Model | Model B |
| Lubricated | Yes |
| Bore Range [Max] | 2.75 in |
| Weight | 14.72 LB |
| EAN or UPC | 662384243178 |
