Kop Flex, Inc.
2 1/2BEB/SBGASKET
Paper 8.375 in OD Exposed/Shrouded Bolt Size 2.5 Gear Coupling Gasket
Item #102143516
- 2.5 Coupling Size
- 8.375 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Paper Gasket
| Material | Paper |
| Lubricated | Yes |
| O.D. | 8.375 in |
| Inch/Metric | Inch |
| Includes | Paper Gasket |
| Coupling Size | 2.5 |
| Component Type | Gasket |
| Coupling Type | Gear |
| Bolt Type | Exposed/Shrouded |
| Model | Model B |
| Weight | 0.04 LB |
| EAN or UPC | 662384268294 |
