Kop Flex, Inc.
2 1/2EB GASKET
Paper 8.375 in OD Exposed Bolt Size 2.5 Gear Coupling Gasket
Item #100816155
- 2.5 Coupling Size
- 8.375 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Type | Gear |
| Lubricated | Yes |
| Material | Paper |
| Model | Waldron |
| Component Type | Gasket |
| Includes | Gasket |
| Coupling Size | 2.5 |
| Inch/Metric | Inch |
| Bolt Type | Exposed |
| O.D. | 8.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 662384268416 |
