Kop Flex, Inc.
2 1/2EB RHUB FB
SUPERSEDED TO KOPS_2 1/2 EB RHUB PLUS FB, MTRL - 120026545
Item #102211273
- Size 2.5
- Finished Bore
features
- Can be used on Series "H", Fast, and Waldron Style Gear couplings.
| Inch/Metric | Inch |
| Coupling Size | 1.5 |
| Bolt Type | Exposed |
| Coupling Type | Gear |
| O.D. | 6 in |
| Included | Spacer |
| Lubrication | Lubricated |
| Series | Waldron |
| Material | Carbon Steel |
| Bore Type | Finished Bore |
| Bore Size [Max] | 5 in |
| Weight | 19.415 LB |
| EAN or UPC | 662384125375 |
