When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
Large bore capacity with o-ring seal design. The most economical gear coupling design.
Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
Bore Dia. [Max]
4 in
Bore Size [Max]
4
Lubricated
Yes
Bore with Standard Key For Rigid Hub [Max]
4
Material
Carbon Steel
Torque Rating
56700 in-lb
Model
Series H
Size Code
2.5
Inch/Metric
Inch
Bolt Type
Exposed
O.D.
8.375 in
Hub Dia.
5.75 in
Sleeve O.D.
8.375 in
Bore Type
Rough
Coupling Type
Gear
Component Type
Rigid Hub
Flange Type
Exposed Bolt
Length Through Bore
2.906 in, 73.819 mm
Coupling Size
2.5
Tooth Profile
Crowned
Configuration
Gear
Speed [Max]
7900 rpm
Weight
27.28 LB
EAN or UPC
662384110081
We're here for you
with Service Centers across the country - We have your back