- 2.5 Coupling Size
- 8.375 in Outer Diameter
includes
- Vertical Plate
| Coupling Size | 2.5 |
| Includes | Vertical Plate |
| Inch/Metric | Inch |
| O.D. | 8.375 in |
| Lubricated | Yes |
| Material | Carbon Steel |
| Bolt Type | Exposed |
| Coupling Type | Gear |
| Component Type | Vertical Plate |
| Model | Fasts |
| Weight | 2.275 LB |
| EAN or UPC | 662384102796 |

