Kop Flex, Inc.
2 1/2F MMHUB
Carbon Steel Fasts Style Size 2.5 Mill Motor Gear Coupling Hub
Item #101073835
- 2.75 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
- Mill Motor Hub
| Component Type | Mill Motor Hub |
| Length Through Bore | 4.563 in, 115.89 mm |
| Hub Dia. | 3 5/8 in |
| O.D. | 2.75 in |
| Material | Carbon Steel |
| Coupling Type | Gear |
| Included | Mill Motor Hub |
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Size Code | 2.5 |
| Input Bore Range | 1/2" to 2 3/4" |
| HP @ RPM | 90 hp @ 100 rpm |
| Torque Rating [Max] | 56700 in lb |
| RPM [Max] | 7900 rpm |
| Coupling Size | 2.5 |
| Bore with Standard Key [Max] | 2.75 |
| Includes | Mill Motor Hub |
| Model | Fasts |
| Weight | 16.01 LB |
| EAN or UPC | 662384917734 |
