Kop Flex, Inc.
2 1/2F MMHUB02
Carbon Steel Fasts Style Size 2.5 Mill Motor Gear Coupling Hub
Item #101073836
- 1.749 Bore Diameter
- 8.375 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Coupling Size | 2.5 |
| Sleeve O.D. | 8.375 in |
| O.D. | 8.375 in |
| Tooth Profile | Straight |
| Length Through Bore | 3 in, 76.2 mm |
| Hub Dia. | 3.625 in |
| RPM [Max] | 7900 rpm |
| HP @ RPM | 90 hp @ 100 rpm |
| Lubricated | Yes |
| Bore Type | Taper |
| Speed [Max] | 7900 rpm |
| Bore Size [Max] | 1.749 |
| Configuration | Gear |
| Mill Motor Size | 802 |
| Model | Fasts |
| Coupling Type | Gear |
| Component Type | Mill Motor Hub |
| Torque Rating | 56700 in-lb |
| Bore Range [Max] | 2.75 in |
| Torque Rating [Max] | 56700 in lb |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Size Code | 2.5 |
| Weight | 9.158 LB |
| EAN or UPC | 662384728200 |
