Kop Flex, Inc.
2 1/2H EB FR FB
Medium Carbon Steel Series H 2.5 Size Finished Bore Flex Rigid Gear Coupling
Item #102229864
- 3.5 in Bore Diameter
- 8.375 in Outer Diameter
- 5.688 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Material | Medium Carbon Steel |
| Coupling Size | 2.5 |
| Configuration | Flex Rigid |
| Torque Rating | 56700 in-lb |
| O.D. | 8.375 in |
| Overall Length | 5.688 in |
| Coupling Type | Gear |
| Sleeve Type | Flanged |
| Fastener Quantity | 6 |
| Bolt Type | Exposed |
| Compatible Bore Size - Flex Hub [Min] | 0.938 in |
| Tooth Profile | Straight Faced, Involute Stub |
| Compatible Bore Size [Min] | 1.375 in |
| Speed [Max] | 7900 rpm |
| Bore with Standard Key For Flex Hub [Max] | 3.5 |
| Fastener Size & Length | 5/8 x 2 3/4 |
| Lubricated | Yes |
| Bore Type | Finished |
| Torque [Max] | 113400 |
| HP | 90 @ 100 RPM |
| Inch/Metric | Inch |
| Length Through Bore | 2.906 in |
| Bore Size [Max] | 3.5 in |
| Weight | 56.44 LB |
| EAN or UPC | 662384147469 |
