Kop Flex, Inc.
2 1/2H EB SLEEVE
H Series 2.5 Size Exposed Standard Gear Coupling Sleeve
Item #100816147
- 8.375 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Component Type | Standard Sleeve |
| Flange Type | Exposed Bolt |
| Speed [Max] | 12000 rpm |
| Torque Rating | 56700 in-lb |
| Size of Bolts | 5/8 x 2 3/4 |
| Sleeve Type | Flanged |
| Seal Type | O-Ring |
| O.D. | 8.375 in |
| Type | Standard Sleeve |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Sleeve Material | Steel |
| HP @ RPM | 90 hp @ 100 rpm |
| Tooth Profile | Crowned |
| Sleeve Length | 2.688 in |
| Inch/Metric | Inch |
| Bolt Holes | 6 |
| Model | Series H |
| Configuration | Gear Sleeve |
| Lubricated | Yes |
| Coupling Size | 2.5 |
| Bolt Circle Dia. | 7 1/8 in |
| Bolt Circle | 7.125 |
| RPM [Max] | 7900 rpm |
| Weight | 5.0 LB |
| EAN or UPC | 662384425116 |
