Kop Flex, Inc.
2 1/2H EB SSFR FB
Medium Carbon Steel Series H 2.5 Size Finished Bore Short Slide Flex Rigid Gear Coupling
Item #104358246
- 2.25 in Bore Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Compatible Bore Size - Flex Hub [Min] | 0.938 in |
| Lubricated | Yes |
| Total Slide Flex Rigid | 0.313 |
| Bore Type | Finished |
| Length Through Bore | 2.906 in |
| Bolt Type | Exposed |
| Coupling Type | Gear |
| Coupling Size | 2.5 |
| Material | Medium Carbon Steel |
| Configuration | Short Slide Flex Rigid |
| Inch/Metric | Inch |
| Tooth Profile | Straight Faced, Involute Stub |
| Bore Size [Max] | 2.25 in |
| Weight | 56.36 LB |
| EAN or UPC | 662384144901 |
